This item is Discontinued.

Dewalt 6" Phillips #2 IMPACT READY(R) 1pk DWA6PH2IR

6" Phillips #2 IMPACT READY(R) 1pk (Discontinued)

  • Mfr # DWA6PH2IR
  • Zoro # G7637847
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA6PH2IR
Zoro #
G7637847
UPC #
885911344609
Country of Origin
China

Dimensions

Fastening Tool Tip Size
#2
Hex Shank Size
1/4 in
Overall Bit Length
6 in
Shank Size
6"
Point Size
#2
Overall Length
6"
Bit Length
6"

Details

Application - Tools
Impact
Bit Style
Phillips
Fastening Tool Item
Power Bit
Shank Style
Hex Power Drive
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Impact Rated
Yes
Finish
Magnesium Phosphate
SAE or Metric
SAE
Item
Power Bit
Material
S2 Steel

Description

The DEWALT DWA6PH2IR Insert Bit is the perfect tool for drilling holes in metal, which makes it an ideal solution for fastening applications. The hex power drive provides greater torque and bit engagement than traditional screwdriver bits. It has a S2 steel shank that resists breakage and extends the life of the bit. This 6" long power bit features a 1/4" hex shank size and #2 point size. Its magnesium phosphate finish helps to prevent corrosion while its Phillips tip style allows you to drill through metal quickly and easily. The DEWALT Power Bit is durable, efficient, and easy to use, making it one of your best options when working with fasteners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.