Abrasive Cut-Off Wheel, Type 1, 6 in Dia, 0.04 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # DWA8726F

  • Zoro # G5753898


product price:  $2.39
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.04 in
Connector Size
7/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8726F
Zoro #
G5753898
UPC #
885911480734
Country of Origin
Germany

Dimensions

Overall Diameter
6 in
Overall Thickness
0.04 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
A60T
Maximum Operating Speed
10,100 RPM
Application
Metal Cutting
Diamond Knockout
No
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.04 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series A60T, Wheel Type Type 1, Maximum Operating Speed 10,100 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.