Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW8859H
Zoro #
G3620644
UPC #
885911098229
Country of Origin
Canada
Dimensions
Abrasive Wheel Diameter
6 in
Thickness
0.045 in
Arbor Hole Size
5/8"-11
Arbor Size
5/8"-11
Diameter
6 in
Connector Size
5/8"-11
Overall Diameter
6 in
Overall Thickness
0.045 in
Details
Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Abrasive Grit
60
Max. RPM
10,100 RPM
Series
Extended Performance
Grade
Medium
Application
Ferrous Metal, Stainless
Grit
60
Connector Type
Threaded Hole
Primary Material Applicationn
Stainless Steel
Wheel Type
Type 27
Specification
Z60T
Maximum Operating Speed
10,100 RPM
Description
Depressed Center Wheels, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 0.045 in, Primary Material Applicationn Stainless Steel, Series Extended Performance, Wheel Type Type 27, Maximum Operating Speed 10,100 RPM, Grade Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.