This item is Discontinued.

Dewalt 6" x 1/16" x 7/8" Type 1 Metal / Stainless Cutting Wheel DWA8953L

6" x 1/16" x 7/8" Type 1 Metal / Stainless Cutting Wheel (Discontinued)

  • Mfr # DWA8953L
  • Zoro # G4124709
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8953L
Zoro #
G4124709
UPC #
885911411066
Country of Origin
Canada

Dimensions

Diameter
6"
Thickness
1/16"
Overall Thickness
0.0625 in

Details

Series
High Performance A60S
Item
Abrasive Cut-Off Wheel
Max. RPM
10,100
Application
Ferrous Metal, Stainless
Diamond Knockout
Yes
Wheel Type
1
Maximum Operating Speed
10,100 RPM

Description

Abrasive Cut-Off Wheel, Grit 60, Overall Thickness 0.0625 in, Series High Performance A60S, Wheel Type 1, Maximum Operating Speed 10,100 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.