This item is Discontinued.

Dewalt 6" x 1/16" x 7/8" Type 1 Metal / Stainless Cutting Wheel DWA8953L

6" x 1/16" x 7/8" Type 1 Metal / Stainless Cutting Wheel (Discontinued)

  • Mfr # DWA8953L
  • Zoro # G5754038
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8953L
Zoro #
G5754038
UPC #
885911411066
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
6 in
Arbor Hole Size
7/8 in
Diameter
6 in
Thickness
0.0625 in
Overall Diameter
6 in
Connector Size
7/8 in
Overall Thickness
0.0625 in

Details

Abrasive Material
Ceramic
Abrasive Wheel Type
Type 1
Series
XP Ceramic
Max. RPM
10,100 RPM
Application
Metal Cutting
Diamond Knockout
No
Item
Abrasive Cut-Off Wheel
Maximum Operating Speed
10,100 RPM
Primary Material Applicationn
Nickel Alloy, Stainless Steel, Steel
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.0625 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Series XP Ceramic, Wheel Type Type 1, Maximum Operating Speed 10,100 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.