This item is Discontinued.

Dewalt 6" x 1/16" x 7/8" Type 27 Metal / Stainless Cutting Wheel DWA8959L

6" x 1/16" x 7/8" Type 27 Metal / Stainless Cutting Wheel (Discontinued)

  • Mfr # DWA8959L
  • Zoro # G5753995
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8959L
Zoro #
G5753995
UPC #
885911411073
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
6 in
Arbor Hole Size
7/8 in
Diameter
6 in
Thickness
0.0625 in
Overall Thickness
0.0625 in
Connector Size
7/8 in
Overall Diameter
6 in

Details

Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Series
XP Ceramic
Max. RPM
10,100 RPM
Application
Metal Cutting
Item
Abrasive Cut-Off Wheel
Diamond Knockout
No
Maximum Operating Speed
10,100 RPM
Wheel Type
Type 27
Connector Type
Unthreaded Hole

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.0625 in, Series XP Ceramic, Wheel Type Type 27, Maximum Operating Speed 10,100 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.