Shop All Depressed Center Wheels
Dewalt
6" x 1/4" x 5/8"-11 Fast Cutting Abrasive
Mfr # DW4546
Zoro # G1821565
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 6 in
- Thickness 0.25 in
- Arbor Hole Size 5/8-11 in
Product Information
- Brand Dewalt
- MFR # DW4546
- Zoro # G1821565
- UPC # 028877441764
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 5/8-11 in |
Diameter | 6 in |
Arbor Size | 5/8"-11 |
Overall Diameter | 6 in |
Connector Size | 5/8"-11 |
Details
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 6 in, Overall Thickness 0.25 in, Primary Material Applicationn Steel, Compatible Tool Type Angle Grinder, Series Metal AO, Wheel Type Type 27, Maximum Operating Speed 10,100 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS LARGE PRESSURIZED SANDBLAST CABINET (ATEHTPSBC990)
- METABO Nylon non-woven abrasive sleeves - FINE - 2/pk (623496000)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45228)
- PFERD 4-3/4" Dressing Stone - 2" Wide, 1-1/4" Thick (39010)
- DEWALT 4-1/2" x 1/8" x 7/8" masonry cutting (DW4528)
- DEWALT High-Performance Cutting and Notching Wheels (DW8755)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 XP Grinding wheel (DW8809)
- DEWALT 6" x 1/8" x 5/8"-11 High Performance Pipeline Wheel (DW8438)
- DEWALT 4-1/2" x 1/8" x 7/8" High Performance Pipeline Wheel (DW8434)
- DEWALT 7" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4548)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20065)
- Dewalt Depressed Center Wheels