This item is Discontinued.

Dewalt 6" x 1/4" x 5/8"-11 XP Grinding wheel DW8821

6" x 1/4" x 5/8"-11 XP Grinding wheel (Discontinued)

  • Mfr # DW8821
  • Zoro # G2134894
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8821
Zoro #
G2134894
UPC #
028877442037
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
6 in
Thickness
0.25 in
Arbor Hole Size
5/8-11 in
Arbor Size
5/8"-11
Diameter
6 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Overall Diameter
6 in

Details

Item
Depressed Center Grinding Wheel
Abrasive Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Abrasive Grit
24
Max. RPM
10,100 RPM
Series
Z24R
Grade
Extra Coarse
Application
Ferrous Metal, Stainless
Wheel Type
Type 27
Grit
24
Maximum Operating Speed
10,100 RPM
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Connector Type
Threaded Hole

Description

Depressed Center Grinding Wheel, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 6 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Z24R, Wheel Type Type 27, Maximum Operating Speed 10,100 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.