This item is Discontinued.

Dewalt 6" x 1/4" x 7/8" XP Grinding wheel DW8820

6" x 1/4" x 7/8" XP Grinding wheel (Discontinued)

  • Mfr # DW8820
  • Zoro # G2351203
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8820
Zoro #
G2351203
UPC #
028877442020
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
6 in
Thickness
0.25 in
Arbor Hole Size
7/8 in
Arbor Size
7/8 in
Diameter
6 in
Overall Thickness
0.25 in
Overall Diameter
6 in
Connector Size
7/8 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Abrasive Grit
24
Max. RPM
10,100 RPM
Series
Extended Performance
Application
Ferrous Metal, Stainless
Grade
Extra Coarse
Maximum Operating Speed
10,100 RPM
Primary Material Applicationn
Stainless Steel
Connector Type
Unthreaded Hole
Wheel Type
Type 27
Grit
24

Description

Depressed Center Wheels, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 6 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Series Extended Performance, Wheel Type Type 27, Maximum Operating Speed 10,100 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.