Zoro Homepage

60V MAX* 7-1/2 in. Brushless Attachment Capable Edger (Tool Only)

  • Mfr # DCED472B

  • Zoro # G300423063


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Includes
Auxiliary Handle
Cutting Width
7 1/2 in
Run Time
60 min
Included Charger
No
Charge Time
60 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCED472B
Zoro #
G300423063
UPC #
885911735476
Country of Origin
Mexico

Dimensions

Cutting Width
7 1/2 in
Blade Dia.
7.5 in
Shaft Length
35 in
Cutting Depth
2 1/2 in
Tool Width
11 1/8 in
Tool Length
36 5/16 in
Tool Height
7 11/16 in

Details

Item
Battery-Powered Lawn Edger
Includes
Auxiliary Handle
Run Time
60 min
Included Charger
No
Charge Time
60 min
Shaft Type
Straight
Anti Vibration Handle
No
Product Type
Cordless Lawn Edger
Standards
UL Listed
Motor Type
Brushless
Battery Platform
FLEXVOLT(R)
Number of Batteries to Operate
1
Bare Tool/Battery Included
Bare Tool
Tool Series
60V MAX Series
Tool Weight
13.8 lb
Speed Settings
Variable
Voltage
60 V
Anti-Vibration Handle
No
Attachment System Compatible
Attachment Capable
Power Source
Cordless
Powerhead Attachment Series
Dewalt

Description

The DEWALT DCED472B 60V MAX* Brushless Attachment Capable Edger is a cordless lawn edger intended for use in various edging applications. Powered by the FLEXVOLT® battery platform (battery and charger sold separately), this tool features a brushless motor to support extended runtime and product lifespan, making it appropriate for a range of edging tasks. The unit is compatible with additional attachments in the DEWALT system, allowing users to adapt the tool for various outdoor applications.


Key Features of the DEWALT DCED472B 60V MAX* Edger:

  • Compatible with attachments from the DEWALT powerhead series

  • Features brushless motor technology; actual runtime may vary depending on usage conditions

  • Hardened steel blade with adjustable cutting depth up to 2-1/2 inches

  • Operates using one FLEXVOLT® battery (not included)

  • Straight shaft design measures 35 inches

  • Variable speed trigger with hi/lo settings

  • Auxiliary handle included

  • UL Listed

Note: The phrase "anti-vibration handle not included" remains unaltered as per your instructions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.