This item is Discontinued.

Dewalt 7-1/4" 36T Circular Saw Blade DWAFV3736

7-1/4" 36T Circular Saw Blade (Discontinued)

  • Mfr # DWAFV3736
  • Zoro # G6581141
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV3736
Zoro #
G6581141
UPC #
885911486545
Country of Origin
China

Dimensions

Plate Thickness
0.039 in
Blade Dia.
7 1/4 in
Cutting Depth
2-3/8"
Arbor Size
5/8 in
Cut Width
0.061 in
Max. Cutting Depth
2 3/8 in

Details

Item
Circular Saw Blade
Tooth Grind
ATB
Application
Smooth Cutting
Blade Type
Finishing
Max. RPM
7000
Number of Teeth
36
Diamond Knockout
Yes
Tip Material
Carbide Tipped
Hook Angle
25 Degrees
Arbor Hole
5/8"
For Use With Saw Type
Circular Saws
Kerf
0.061"
Primary Material Application
Nail-Embedded Wood
Wood Cutting Type
Finishing
Max. Blade Speed
7,000 RPM
Series
DWAFV
Materials Cut
Nail-Embedded Wood
Arbor Shape
Round
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Series DWAFV, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 36, Max. Cutting Depth 2 3/8 in, Primary Material Application Nail-Embedded Wood, Materials Cut Nail-Embedded Wood, Wood Cutting Type Finishing, Cut Width 0.061 in, Tip Material Carbide Tipped, Hook Angle 25 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Finishing, Plate Thickness 0.039 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.