This item is Discontinued.

Dewalt 7-1/4" 60T Circular Saw Blade DWAFV3760

7-1/4" 60T Circular Saw Blade (Discontinued)

  • Mfr # DWAFV3760
  • Zoro # G0329207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV3760
Zoro #
G0329207
UPC #
885911480185
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Cutting Depth
2-3/8"
Arbor Size
5/8 in
Plate Thickness
0.039 in
Max. Cutting Depth
2 3/8 in
Cut Width
0.061 in

Details

Item
Circular Saw Blade,7-1/4",60 Tooth
Number of Teeth
60
Primary Saw Application
Wood
Max. RPM
7000
Blade Type
Crosscutting
Kerf
0.061"
For Use With Saw Type
Circular Saws
Diamond Knockout
Yes
Hook Angle
25 Degrees
Arbor Hole
5/8"
Tooth Grind
ATB
Application
Smooth Cutting
Tip Material
Carbide Tipped
Max. Blade Speed
7,000 RPM
Primary Material Application
Nail-Embedded Wood
Wood Cutting Type
Crosscutting
Arbor Shape
Round
Materials Cut
Nail-Embedded Wood
Series
DWAFV

Description

Circular Saw Blade,7-1/4 In.,60 Tooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.