Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 1/4" 68T Non-ferrous Saw Blade

  • Mfr # DW3329

  • Zoro # G0674791


product price: $9.99
/ea

Key Features

Number of Teeth
68
For Use With
Circular Saws
Diamond Knockout
Diamond Knockout Included
Max. RPM
7000
Hook Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW3329
Zoro #
G0674791
UPC #
028874033290
Country of Origin
China

Dimensions

Plate Thickness
0.05 in
Blade Dia.
7 1/4 in
Cutting Depth
2-3/8"
Arbor Size
5/8 in
Cut Width
0.09 in
Max. Cutting Depth
2 3/8 in
Overall Diameter
7 1/4 in
Cutting Depth - Maximum
2 3/8 in
Overall Thickness
0.05 in

Details

Item
Circular Saw Blade
Number of Teeth
68
For Use With
Circular Saws
Diamond Knockout
Diamond Knockout Included
Max. RPM
7000
Hook Angle
15 Degrees
Arbor Hole
5/8"
Blade Type
Metal Cutting
Application
Metal Cutting
Kerf
0.086"
Tip Material
Bi-Metal
For Use With Saw Type
Circular Saws
Tooth Grind
ATB
Primary Saw Application
Metal
Primary Material Application
Aluminum, Soft Metals
Arbor Shape
Round
Max. Blade Speed
7,000 RPM
Series
DW
Materials Cut
Aluminum, Non-Ferrous Metals
Metal Cutting Type
Solid Stock
Speed - Maximum
7,000 RPM
Compatible Product Type
Circular Saw
For Workpiece Material
Aluminum, Non-Ferrous Metals, Soft Metals, Wood
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Series DW, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 68, Max. Cutting Depth 2 3/8 in, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Non-Ferrous Metals, Metal Cutting Type Solid Stock, Cut Width 0.09 in, Tip Material Bi-Metal, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Metal Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.