This item is Discontinued.

Dewalt 7-1/4" Circular Saw Blade 3pk DWAFV37243

7-1/4" Circular Saw Blade 3pk (Discontinued)

  • Mfr # DWAFV37243
  • Zoro # G6558881
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV37243
Zoro #
G6558881
UPC #
885911480192
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Cutting Depth
2-3/8"
Plate Thickness
0.039 in
Arbor Size
5/8 in
Max. Cutting Depth
2 3/8 in
Cut Width
0.061 in

Details

Item
Circular Saw Blade
Tooth Grind
ATB
Kerf
0.061"
Blade Type
Framing
Max. RPM
7000
For Use With Saw Type
Circular Saws
Application
Smooth Cutting
Hook Angle
25 Degrees
Arbor Hole
5/8"
Tip Material
Carbide Tipped
Number of Teeth
24
Diamond Knockout
Yes
Wood Cutting Type
Framing
Max. Blade Speed
7,000 RPM
Series
DWAFV
Materials Cut
Nail-Embedded Wood
Primary Material Application
Nail-Embedded Wood
Arbor Shape
Round
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Series DWAFV, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 2 3/8 in, Primary Material Application Nail-Embedded Wood, Materials Cut Nail-Embedded Wood, Wood Cutting Type Framing, Cut Width 0.061 in, Tip Material Carbide Tipped, Hook Angle 25 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Framing, Plate Thickness 0.039 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.