Shop All Circular Saw Blades
Dewalt
7-1/4" Circular Saw Blades
Mfr # DWA1714242
Zoro # G7170080
product price: $18.19
/pk 2, $9.10/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Material Carbide Tipped
- Diamond Knockout Yes
- Application For Wood Cutting
- Arbor Hole 5/8"
Product Information
- Brand Dewalt
- MFR # DWA1714242
- Zoro # G7170080
- UPC # 885911574501
- Country of Origin Viet Nam
- Category Circular Saw Blades
Dimensions
Cutting Depth | 7-1/4" |
Arbor Size | 5/8 in |
Blade Dia. | 7 1/4 in |
Max. Cutting Depth | 7 1/4 in |
Cut Width | 0.065 in |
Details
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 7 1/4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Cut Width 0.065 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB+R, For Use With Saw Type Circular Saws, Blade Type Framing, Plate Thickness 0.039 in, Application For Wood Cutting, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 9 in Long, 6 in Short (51920)
- RIDGID Screw, PK10 (34325)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13257)
- ZORO SELECT Head Set, 10-24 Float Thd, 2.5in, FLEX-5P/S (FL5-HS-1024R)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106P5)
- DEWALT Series 20 7-1/4" 18T Nail Cutting Circular Saw Blade (Bulk) (DW3591B10)
- DEWALT 6-1/2" 36T Aluminum Cutting Saw Blade 5/8" Arbor (DW9152)
- DEWALT 12" 80T Stainless Steel Metal Cutting 1" Arbor (DWA7739)
- DEWALT 5-3/8" 24T Carbide Blade (Smooth Woodcutting) (DW9054)
- DEWALT 7 1/4" 24T 2X DEMO CSB- Black (DWA31724D)
- EVOLUTION 7" Mild Steel Cutting Blade, 20mm Arbor (180BLADEST)
- Dewalt Circular Saw Blades