This item is Discontinued.

Dewalt 7-1/4" Circular Saw Blades DWA171424DB10

7-1/4" Circular Saw Blades (Discontinued)

  • Mfr # DWA171424DB10
  • Zoro # G7169974
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA171424DB10
Zoro #
G7169974
UPC #
885911653671
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Arbor Size
13/16 in
Cutting Depth
7-1/4"
Plate Thickness
0.039 in
Max. Cutting Depth
7 1/4 in
Cut Width
0.07 in
Cutting Depth - Maximum
7 1/4 in
Overall Diameter
7 1/4 in
Overall Thickness
0.04 in

Details

Item
Circular Saw Blade
Number of Teeth
24
Kerf
0.065"
Tip Material
Carbide
Application
Wood Cutting
Diamond Knockout
Diamond Knockout Included
Max. RPM
7000
Tooth Grind
ATB+R
Hook Angle
18 Degrees
For Use With Saw Type
Circular Saws
Arbor Hole
13/16"
Blade Type
Framing
Materials Cut
Wood
Arbor Shape
Round
Max. Blade Speed
7,000 RPM
Wood Cutting Type
Framing
Primary Material Application
Wood
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
Speed - Maximum
7,000 RPM
For Workpiece Material
Wood

Description

DEWALT Saw Blades are ideal for any wood-cutting application. The exclusive,
patent-pending ToughTrackTM tooth design, on our framing & ripping blades, is engineered to deliver straight, accurate cuts over the life of the blade. Patented Body Slots reduce vibration, which works with the blade's thin kerf design to deliver exceptional user feel. High-Density Tungsten Carbide teeth are tough, wear-resistant, and provide long life. The reinforced shoulder is designed for strength & durability by providing impact resistance, especially in nail-embedded wood. These blades come with ToughCoatTM anti-stick coating to reduce friction and gumming. Optimized for use on both corded and cordless circular saws.


  • • Exclusive, patent-pending ToughTrack tooth design for accurate tracking over the life of the blade

  • • Patented Body Slots reduce vibration for exceptional feel

  • • High-Density Tungsten Carbide for toughness, wear-resistance, and long life

  • • Exclusive, patent-pending ToughTrack tooth design for accurate tracking over the life of the blade

  • • Patented Body Slots reduce vibration for exceptional feel

  • • High-Density Tungsten Carbide for toughness, wear-resistance, and long life

Designed for:



Additional Features:


  • • ToughCoat anti-stick coating reduces friction and gumming

  • • Thin Kerf Design for smooth cuts

  • • Reinforced Shoulder for impact resistance in nail-embedded wood

  • • Optimized for use on both corded and cordless circular saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.