This item is Discontinued.

Dewalt 7-1/4In, 36-Teeth Circular Saw Blade, Carbide Tip (10 Pack) DW3576B10

7-1/4In, 36-Teeth Circular Saw Blade, Carbide Tip (10 Pack) (Discontinued)

  • Mfr # DW3576B10
  • Zoro # G7639852
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW3576B10
Zoro #
G7639852
UPC #
028874035768
Country of Origin
China

Dimensions

Cutting Depth
2-3/8"
Blade Dia.
7 1/4 in
Plate Thickness
0.045 in
Arbor Size
5/8 in
Max. Cutting Depth
2 3/8 in
Cut Width
0.059 in
Blade Thickness
0.045 in

Details

Item
Circular Saw Blade
Includes
(10) Mfg. No. DW3576
Blade Type
Combination
Tooth Grind
ATB
Primary Saw Application
Nail Embedded Wood
Hook Angle
15 Degrees
For Use With Saw Type
Circular Saws
For Use With
Circular Saws
Max. RPM
7000
Application
Framing, Trim Carpentry and Remodeling
Tip Material
Carbide Tipped
Diamond Knockout
Yes
Number of Teeth
36
Arbor Hole
5/8"
Kerf
0.071"
Materials Cut
Wood
Primary Material Application
Nail-Embedded Wood
Arbor Shape
Round
Wood Cutting Type
Combination Cutting
Max. Blade Speed
7,000 RPM
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 36, Max. Cutting Depth 2 3/8 in, Primary Material Application Nail-Embedded Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Blade Thickness 0.045 in, Cut Width 0.059 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.045 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.