This item is Discontinued.

Dewalt 7-1/4In, 60-Teeth Precision Saw Blade (10 Pack) DW3596B10

7-1/4In, 60-Teeth Precision Saw Blade (10 Pack) (Discontinued)

  • Mfr # DW3596B10
  • Zoro # G8301002
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW3596B10
Zoro #
G8301002
UPC #
885911250306
Country of Origin
China

Dimensions

Plate Thickness
0.039 in
Cutting Depth
2-3/8"
Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Max. Cutting Depth
2 3/8 in
Cut Width
0.063 in

Details

Item
Circular Saw Blade
Application
Framing, Trim Carpentry and Remodeling
Primary Saw Application
Nail Embedded Wood
Diamond Knockout
Yes
Arbor Hole
5/8"
Number of Teeth
60
Kerf
0.063"
Max. RPM
7000
Hook Angle
18 Degrees
For Use With Saw Type
Circular Saws
Blade Type
Combination
Tip Material
Carbide Tipped
Tooth Grind
ATB
For Use With
Circular Saws
Arbor Shape
Round
Materials Cut
Wood
Wood Cutting Type
Combination Cutting
Primary Material Application
Nail-Embedded Wood
Max. Blade Speed
7,000 RPM
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 60, Max. Cutting Depth 2 3/8 in, Primary Material Application Nail-Embedded Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.063 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.