This item is Discontinued.

Dewalt 7" Diagonal Plier DWHT70793

7" Diagonal Plier (Discontinued)

  • Mfr # DWHT70793
  • Zoro # G502697255
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT70793
Zoro #
G502697255
UPC #
76174707939
Country of Origin
China

Dimensions

Overall Length
9
Height
0.75
Jaw Width
3.4

Details

Plier Item
Item

Description

The s include precision machined jaws perfect for gripping, twisting and cutting. The product is extremely durable with its Cr-V steel construction and includes anti-tear material to help extend the life of its grip.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.