This item is Discontinued.

Dewalt 7" double row diamond cup grinding wheel DW4773

7" double row diamond cup grinding wheel (Discontinued)

  • Mfr # DW4773
  • Zoro # G7639335
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4773
Zoro #
G7639335
UPC #
028877468990
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
7 in
Arbor Size
5/8"-11
Abrasive Depth
1/4 in
Overall Diameter
7 in
Connector Size
5/8"-11

Details

Item
Segment Cup Grinding Wheel
Abrasive Material
Diamond
Max. RPM
8,600 RPM
Series
XP
Wheel Type
Double Row
Number of Segments
12
Application
For Concrete
Maximum Operating Speed
8,600 RPM
Connector Type
Threaded Hole
Segment Design
Double Row
Compatible Tool Type
Angle Grinder, Concrete Planer, Cup Grinder
Primary Material Applicationn
Concrete, Masonry

Description

Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Cup Grinder, Primary Material Applicationn Concrete, Masonry, Number of Segments 12, Overall Diameter 7 in, Segment Design Double Row, Maximum Operating Speed 8,600 RPM, Series XP, Abrasive Depth 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.