This item is Discontinued.

Dewalt 7 pc Carbide Wood Drilling Hole Saw Kit (2-1/8", 2-9/16", 3-5/8") DWAFV07SET

7 pc Carbide Wood Drilling Hole Saw Kit (2-1/8", 2-9/16", 3-5/8") (Discontinued)

  • Mfr # DWAFV07SET
  • Zoro # G5572187
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV07SET
Zoro #
G5572187
UPC #
885911480468
Country of Origin
China

Dimensions

Saw Sizes Included
2-1/8", 2-9/16", 3-5/8"
Thread Size
5/8"-18
Pilot Drill Size
3/8 in dia x 4 in
Shank Size
7/16 in Hex
Max. Cutting Depth
2 1/4 in
Range of Saw Sizes
2-1/8" to 3-5/8"
Saw Size Range
2 1/8 in to 3 5/8 in
Hole Saw Sizes (Hole Saws)
2 1/8 in, 2 9/16 in, 3 5/8 in

Details

Application
Wood Cutting
Tooth Material
Steel
Number of Pieces
7
Replacement Arbor No.
Mfr. No. DW1800, DW1802, DW1803, DW1805, or DW1810
Includes
(3) Hole Saw, (3) Self Feed Pilot Bits, Quick Change Mandrel
Replacement Pilot Drill No.
Mfr. No. DW1807, DW1808
Impact Rated
No
Item
Hole Saw Kit
Primary Saw Application
Wood
Hole Saw Product Grouping
Hole Saw Kits
Arbor Design
Built-In
Teeth per Inch
1
Primary Material Application
Wood
Materials Cut
Wood
Number of Hole Saws
3

Description

Hole Saw Kit, Primary Material Application Wood, Materials Cut Wood, Arbor Design Built-In, Tooth Material Steel, Teeth per Inch 1, Max. Cutting Depth 2 1/4 in, Impact Rated No, Number of Hole Saws 3, Saw Size Range 2 1/8 in to 3 5/8 in, Hole Saw Sizes (Hole Saws) 2 1/8 in, 2 9/16 in, 3 5/8 in, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 3/8 in dia x 4 in, Number of Pieces 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.