This item is Discontinued.

Dewalt 7" x 1/4" x 5/8"-11 Aluminum grinding wheel DW8407

7" x 1/4" x 5/8"-11 Aluminum grinding wheel (Discontinued)

  • Mfr # DW8407
  • Zoro # G0826296
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8407
Zoro #
G0826296
UPC #
028877321714
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
7 in
Thickness
0.25 in
Arbor Hole Size
5/8-11 in
Diameter
7 in
Arbor Size
5/8"-11
Connector Size
5/8"-11
Overall Diameter
7 in
Overall Thickness
0.25 in

Details

Item
Depressed Center Grinding Wheel
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
30
Max. RPM
8,700 RPM
Series
High Performance
Grade
Extra Coarse
Application
Aluminum
Grit
30
Primary Material Applicationn
Stainless Steel
Connector Type
Threaded Hole
Maximum Operating Speed
8,700 RPM
Specification
A30N
Compatible Tool Type
Angle Grinder
Wheel Type
Type 27

Description

Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 30, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series High Performance, Wheel Type Type 27, Maximum Operating Speed 8,700 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.