Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dewalt 7" x 1/4" x 5/8"-11 T28 metal grinding DW8446

7" x 1/4" x 5/8"-11 T28 metal grinding (Discontinued)

  • Mfr # DW8446
  • Zoro # G1791273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW8446
Zoro #
G1791273
UPC #
028877338590
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
7 in
Thickness
0.25 in
Arbor Hole Size
5/8"-11
Arbor Size
5/8"-11
Diameter
7 in
Connector Size
5/8"-11
Overall Thickness
0.25 in
Overall Diameter
7 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 28
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Max. RPM
8,700 RPM
Series
High Performance
Application
Ferrous Metal
Grade
Extra Coarse
Connector Type
Threaded Hole
Wheel Type
Type 28
Maximum Operating Speed
8,700 RPM
Grit
24

Description

Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.25 in, Series High Performance, Wheel Type Type 28, Maximum Operating Speed 8,700 RPM, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.