Shop All Depressed Center Wheels
Dewalt
7" x 1/4" x 7/8" High Performance Metal Grinding Wheel
Mfr # DW4719
Zoro # G2744847
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 7 in
- Thickness 0.25 in
- Arbor Hole Size 7/8 in
Product Information
- Brand Dewalt
- MFR # DW4719
- Zoro # G2744847
- UPC # 028874047198
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Diameter | 7 in |
Arbor Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Applicationn Cast Iron, Concrete, Masonry, Compatible Tool Type Angle Grinder, Series A24R, Wheel Type Type 27, Maximum Operating Speed 8,700 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (11365)
- OSG Carbide Bur, Cylinder, 1/2 in. (861-5000)
- NORTON CO Grinding Wheel, Depressed Center, Type 27 - Metal - Gemini Alu Oxide, 6 x 1/8 x 7/8, Max RPM: 10185 (662528-01864)
- NORTON CO Black Ice 5 1/2 X 9 In 2000A (39370)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4542)
- DEWALT High-Performance Cutting Wheels (DW8424H)
- DEWALT 5" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4544)
- DEWALT High-Performance Cutting and Notching Wheels (DW8755)
- DEWALT 4-1/2" x 1/4" x 7/8" XP Grinding wheel (DW8808)
- DEWALT 4" x 1/8" x 5/8" Metal Grinding Wheel (DWA4510)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843328)
- Dewalt Depressed Center Wheels