This item is Discontinued.

Dewalt 7" x 1/8" x 5/8"-11 masonry cutting DW4758

7" x 1/8" x 5/8"-11 masonry cutting (Discontinued)

  • Mfr # DW4758
  • Zoro # G2841946
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4758
Zoro #
G2841946
UPC #
028877510989
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
7 in
Thickness
1/8"
Arbor Hole Size
5/8"-11
Arbor Size
5/8"-11
Diameter
7"
Overall Thickness
0.125 in
Overall Diameter
9 in
Connector Size
5/8"-11

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Silicon Carbide
Abrasive Grit
24
Max. RPM
8700
Series
High Performance
Grade
Extra Coarse
Application
Concrete Masonry Asphalt
Primary Material Applicationn
Asphalt, Concrete, Masonry
Specification
C24R
Connector Type
Threaded Hole
Maximum Operating Speed
6,600 RPM
Wheel Type
Type 27
Grit
24

Description

Depressed Center Wheels, Abrasive Material Silicon Carbide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.125 in, Primary Material Applicationn Asphalt, Concrete, Masonry, Series High Performance, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.