Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW8456H
Zoro #
G3670606
UPC #
885911187824
Country of Origin
Canada
Dimensions
Abrasive Wheel Diameter
7 in
Thickness
1/8"
Arbor Hole Size
5/8"-11
Diameter
7"
Arbor Size
5/8"-11
Overall Thickness
0.125 in
Overall Diameter
9 in
Connector Size
5/8"-11
Details
Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
30
Max. RPM
8700
Series
High Performance
Application
Stainless, Contaminate Free
Grade
Extra Coarse
Specification
A30S
Connector Type
Threaded Hole
Primary Material Applicationn
Stainless Steel
Wheel Type
Type 27
Grit
30
Maximum Operating Speed
6,600 RPM
Description
Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 30, Overall Diameter 9 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Series High Performance, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.