Zoro Homepage

7" x 1/8" x 5/8"-diamond drive metal cutting blade

  • Mfr # DW3511

  • Zoro # G0323193


product price: $3.99
/ea
Sold in multiples of 25 for $99.75

Key Features

Material
Aluminum oxide
Tip Material
Aluminum Oxide
Max. RPM
9400
Primary Saw Application
Metal
Diamond Knockout
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW3511
Zoro #
G0323193
UPC #
028874035119
Country of Origin
China

Dimensions

Blade Dia.
7"

Details

Item
Metal Abrasive Blade,7x1/8
Material
Aluminum oxide
Tip Material
Aluminum Oxide
Max. RPM
9400
Primary Saw Application
Metal
Diamond Knockout
Yes
Basic Material
Aluminum Oxide
Application
General Purpose ; Metal Cutting
Type
Circular Saw Blade
Blade Type
Metal Cutting
System of Measurement
Inch
Arbor Hole
5/8"
Product Type
Metal Abrasive Blade,7x1/8

Description

Metal Abrasive Blade,7x1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.