This item is Discontinued.

Dewalt 7" x 5/8"-11 40g type 27 HP flap disc DW8376

7" x 5/8"-11 40g type 27 HP flap disc (Discontinued)

  • Mfr # DW8376
  • Zoro # G7416902
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8376
Zoro #
G7416902
UPC #
885911036542
Country of Origin
Canada

Dimensions

Disc Dia.
7"
Mounting Size
5/8"-11
Mounting Hole Size
5/8"-11
Diameter x Arbor Hole
5/8"-11
Connection Size & Type
5/8"-11
Arbor Hole Size
5/8"-11
Connector Size
5/8"-11

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Coarse
Grit
40
Series
High Performance
Max. RPM
8,700 RPM
Operating Speed (RPM)
8700 RPM
Backing Material
Cotton
Item
Flap Disc
Color
Black
Maximum Operating Speed
8,700 RPM

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Coarse, Connector Size 5/8 In.-11, Series High Performance, Backing Material Cotton, Grit 40, Maximum Operating Speed 8,700 RPM, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.