This item is Discontinued.

Dewalt 7" x 5/8"-11 80g type 27 HP flap disc DW8378

7" x 5/8"-11 80g type 27 HP flap disc (Discontinued)

  • Mfr # DW8378
  • Zoro # G7417094
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8378
Zoro #
G7417094
UPC #
885911036566
Country of Origin
Canada

Dimensions

Overall Diameter
7 in
Connector Size
5/8 in-11

Details

Item
Flap Disc
Flap Disc Type
Type 27
Backing Material
Cotton
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
80
Series
High Performance
Maximum Operating Speed
8,700 RPM
Color
Black

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Connector Size 5/8 In.-11, Series High Performance, Backing Material Cotton, Grit 80, Maximum Operating Speed 8,700 RPM, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.