This item is Discontinued.

Dewalt 7" x 5/8"-11 80g XP flap disc DW8272

7" x 5/8"-11 80g XP flap disc (Discontinued)

  • Mfr # DW8272
  • Zoro # G7417121
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8272
Zoro #
G7417121
UPC #
885911036801
Country of Origin
Canada

Dimensions

Disc Dia.
7"
Mounting Size
5/8"-11
Mounting Hole Size
5/8"-11
Connection Size & Type
5/8"-11
Connector Size
5/8"-11
Diameter x Arbor Hole
5/8"-11
Arbor Hole Size
5/8"-11

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Medium
Grit
80
Series
XP Extended Performance
Max. RPM
8,700 RPM
Item
Flap Disc
Backing Material
Cotton
Operating Speed (RPM)
8500 RPM
Maximum Operating Speed
8,700 RPM
Color
Black

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Connector Size 5/8 In.-11, Series XP Extended Performance, Backing Material Cotton, Grit 80, Maximum Operating Speed 8,700 RPM, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.