This item is Discontinued.

Dewalt 7" x 5/8"-11 Z60 T27 WB flap disc DW8219H

7" x 5/8"-11 Z60 T27 WB flap disc (Discontinued)

  • Mfr # DW8219H
  • Zoro # G7417103
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8219H
Zoro #
G7417103
UPC #
885911098458
Country of Origin
Türkiye

Dimensions

Disc Dia.
7"
Mounting Size
5/8"-11
Mounting Hole Size
5/8-11

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Medium
Grit
60
Series
Wearable Backing
Item
Flap Disc
Operating Speed (RPM)
8500 RPM
Max. RPM
8700
Backing Material
Poly-Cotton
Color
Black

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series Wearable Backing, Backing Material Poly-Cotton, Grit 60, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.