This item is Discontinued.

Dewalt 7" x 7/8" 40g XP flap disc DW8266

7" x 7/8" 40g XP flap disc (Discontinued)

  • Mfr # DW8266
  • Zoro # G7417611
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8266
Zoro #
G7417611
UPC #
885911036740
Country of Origin
Canada

Dimensions

Disc Dia.
7"
Mounting Size
7/8"
Mounting Hole Size
7/8 in

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Coarse
Grit
40
Series
XP Extended Performance
Backing Material
Poly-Cotton
Operating Speed (RPM)
8700 RPM
Max. RPM
8,700 RPM
Item
Flap Disc
Color
Black

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Coarse, Series XP Extended Performance, Backing Material Poly-Cotton, Grit 40, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.