This item is Discontinued.

Dewalt 7" x 7/8" 60g type 27 HP flap disc DW8372

7" x 7/8" 60g type 27 HP flap disc (Discontinued)

  • Mfr # DW8372
  • Zoro # G7417137
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8372
Zoro #
G7417137
UPC #
885911036504
Country of Origin
Canada

Dimensions

Mounting Size
7/8"
Mounting Hole Size
7/8 in
Disc Dia.
7"

Details

Item
Flap Disc
Backing Material
Cotton
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
60
Series
High Performance
Color
Black
Operating Speed (RPM)
8700 RPM
Max. RPM
8,700 RPM
Disc Type
Type 27

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series High Performance, Backing Material Cotton, Grit 60, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.