
7/8" (22mm) Metal Cutting Carbide Holesaw
Mfr # DWACM1814
Zoro # G0702777
product price: $37.79
/eaKey Features
Primary Saw Application
Stainless Steel, Other Tough Metal
Saw Dia.
7/8"
Tooth Material
Carbide Tipped
Max. Cutting Depth
1/4 in
Arbor Design
Built-In Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWACM1814
Zoro #
G0702777
UPC #
885911426312
Country of Origin
Taiwan, Province of China
Dimensions
Saw Dia.
7/8"
Max. Cutting Depth
1/4 in
Shank Size
3/8 in
Overall Diameter
7/8 in
Cutting Depth - Maximum
1/4 in
Details
Primary Saw Application
Stainless Steel, Other Tough Metal
Tooth Material
Carbide Tipped
Arbor Design
Built-In Arbor
Teeth per Inch
2
Item
Hole Saw
Impact Rated
Not Impact Rated
Hole Saw Product Grouping
Hole Saws
Tooth Material Grade
YG8C
Primary Material Application
Steel
Materials Cut
Metal
Shank Shape
Tri-Lobe
For Workpiece Material
Metal
Description
Hole Saw, Primary Material Application Steel, Materials Cut Metal, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Saw Dia. 7/8 in, Teeth per Inch 2, Max. Cutting Depth 1/4 in, Impact Rated Not Impact Rated, Thread Size Not Applicable, Shank Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.