Speed Slot 1-5/16 in. Bi-Metal Hole Saw

  • Mfr # 3002121L
  • Zoro # G115547497
product price: 
$
12.19
/ea

Key Features

Tooth Material
Bi-Metal
Saw Dia.
1-5/16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3002121L
Zoro #
G115547497
UPC #
-
Country of Origin
United States
Tooth Material
Bi-Metal
Item
Hole Saw

Dimensions

Saw Dia.
1-5/16"

Description

The Lenox Speed Slot Bi-Metal Hole Saw with T3 Technology has enhanced tooth geometry that cuts 50 percent faster than previous Lenox hole saws. Twice as durable as our previous generation when cutting through metal, this bi-metal hole saw features thicker walls to minimize tooth loss and improve durability. A staircase Speed Slot has a wide slot placed low on the hole saw and multiple leverage points to make it easy to work plugs out with a screwdriver. This design effectively removes sawdust, chips, and helps prevent plugs from becoming stuck in the saw.

Ratings & reviews