Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DD5157
Zoro #
G0461371
UPC #
885911425131
Country of Origin
China
Dimensions
Drill Bit Dimension Type
Fractional Inch
Sizes Included
(2) 1/8", 5/32", 3/16", 7/32", 1/4", 5/16"
Dimension Type
Fractional Inch
Details
Finish - Machining
Titanium Nitride
Item
Metal Drill Bit
Number of Pieces
7
Drill Bit Material
High Speed Steel
Drill Bit Point Angle
135 Degrees
Impact Rated
Yes
Shank Type - Machining
Hex
Description
Drill Bit Set, 135 Degrees Drill Bit Point Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.