This item is Discontinued.

Dewalt 8-1/4" 36T TABLE SAW BLADE DWAFV3836

8-1/4" 36T TABLE SAW BLADE (Discontinued)

  • Mfr # DWAFV3836
  • Zoro # G6543603
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV3836
Zoro #
G6543603
UPC #
885911480208
Country of Origin
China

Dimensions

Cutting Depth
3-3/4"
Blade Dia.
8 1/4 in
Plate Thickness
0.049 in
Arbor Size
5/8 in
Max. Cutting Depth
3 3/4 in
Cut Width
0.071 in

Details

Item
Circular Saw Blade
Number of Teeth
24
Kerf
0.071"
Blade Type
Finishing
Tip Material
Carbide Tipped
Diamond Knockout
No
Max. RPM
7000
Application
Smooth Cutting
Arbor Hole
5/8"
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Hook Angle
20 Degrees
Tooth Grind
ATB
Wood Cutting Type
Finishing
Max. Blade Speed
7,000 RPM
Arbor Shape
Round
Series
DWAFV
Materials Cut
Wood
Primary Material Application
Wood
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Series DWAFV, Blade Dia. 8 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 24, Max. Cutting Depth 3 3/4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.071 in, Tip Material Carbide Tipped, Hook Angle 20 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.049 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.