Zoro Homepage

8" 14 TPI Straight Back Bi-Metal Reciprocating Blade, 100PK

  • Mfr # DW4809B

  • Zoro # G7639922


product price: $230.99
/pk 100, $2.31/ea
Free Shipping & Returns

Key Features

Teeth per Inch
14
Length
8 in
Material
Bi-Metal
Back Style
Straight
Includes
(100) Bi-Metal Reciprocating Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4809B
Zoro #
G7639922
UPC #
028874348097
Country of Origin
United States

Dimensions

Length
8 in
Height
5/8 in
Overall Width
5/8 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Back Style
Straight
Includes
(100) Bi-Metal Reciprocating Blades
Shank
1/2"
Application
Cutting Light to Heavy Gauge Metal

Description

Reciprocating Saw Blade, Teeth per Inch 14, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.