
STRAIGHT BACK RECIPROCATING SAW BLADE, 6 IN L X 3/4 IN W, 14, BI-METAL BODY
Mfr # DW4808B25
Zoro # G822804456
product price:Â $3.25
/eaKey Features
Length
6 in
Height
0.06 in
Width
0.63 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW4808B25
Zoro #
G822804456
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Height
0.06 in
Width
0.63 in
Details
Item
Reciprocating Saw Blades
Color
Yellow
Description
DEWALT RECIPROCATING SAW BLADE, STRAIGHT BACK, 6 IN LENGTH, 3/4 IN WIDTH, 14, PATENTED TEETH, .5 TANG, UNIVERSAL/TOOTHED EDGE TANG, BI-METAL CUTTING EDGE, BI-METAL BODY, ANTI-RUST COATED, YELLOW, APPLICABLE MATERIALS: THICK METAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.