Zoro Homepage

8" 14 TPI Straight Back Bi-Metal Reciprocating Blade, 5PK

  • Mfr # DW4809

  • Zoro # G2793353


product price: $16.99
/pk 5, $3.40/ea

Key Features

Teeth per Inch
14
Length
8 in
Material
Bi-Metal
Back Style
Straight
Application
Thick Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4809
Zoro #
G2793353
UPC #
028874048096
Country of Origin
United States

Dimensions

Length
8 in
Height
3/4 in
Overall Width
3/4 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Back Style
Straight
Application
Thick Metal
Shank
1/2" Universal
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Teeth per Inch 14, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.