Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWADT1224
Zoro #
G1805277
UPC #
885911438872
Country of Origin
China
Dimensions
Overall Length
2 1/4 in
Size
#12-24
Thread Size
#12-24
Details
Item
Combination Drill and Tap
Tap Material
High Speed Steel
Finish
Bright (Uncoated)
Shank Type
1/4" Quick Change Hex
Cutting Direction
Right Hand
Material
High Speed Steel
Impact Rated
Yes
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through
Thread Direction
Right Hand
Thread Standard
UNC
Tap Finish
Bright (Uncoated)
Description
Combination Drill and Tap, Thread Size #12-24, UNC, High Speed Steel, Bright (Uncoated), Overall Length 2 1/4 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.