This item is Discontinued.

Dewalt 8" Flush Rivet Slip Joint Pliers DWHT75403

8" Flush Rivet Slip Joint Pliers (Discontinued)

  • Mfr # DWHT75403
  • Zoro # G802697207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWHT75403
Zoro #
G802697207
UPC #
76174754032
Country of Origin
China

Dimensions

Jaw Width
4
Overall Length
10.5
Height
0.7

Description

The 8€ Flush Rivet Slip Joint plier has multiple gripping zones allowing the user to grip a wide range of materials. The flush rivet joint provides better accessibility for maximum grip in tight spaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.