Zoro Homepage

8 ft Fiberglass Stepladder, 375 lb Capacity

  • Mfr # DXL3410-08

  • Zoro # G7418171


product price: $289.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
8 ft
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.7 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXL3410-08
Zoro #
G7418171
UPC #
728865117113
Country of Origin
Mexico

Dimensions

Overall Height
8 ft
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.7 ft
Base Width
26.8 in
Step Width
12 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
53 in
Weight
38 lb
Tread Type
Ribbed
Series
DXL3410
Number of Steps
7
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Includes
Impact Bracing, Mega Step, ProTop(TM) with Magnet, Slip Resistant Boot
Color
Yellow
Standards
ANSI, OSHA Compliant
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

The DEWALT DXL3410-08 is an 8 ft. fiberglass stepladder intended for use in applications requiring an increased load rating. Rated ANSI Type IAA, this ladder supports a maximum load of 375 lbs and features non-conductive materials; see manufacturer guidelines regarding electrical environments. The ladder includes a ProTopTM with magnet and multiple tool slots, providing convenient access to tools while working at height.


Key Features of the DEWALT DXL3410-08 Stepladder:

  • Ladder Material: Fiberglass construction is non-conductive.

  • Load Capacity: Rated at 375 lbs (Type IAA).

  • Step Surface: Steps measure 3.75" in depth, which is larger than typical step size of 3".

  • ProTopTM with Magnet: Integrated top tray includes magnetic area and multiple tool slots.

  • Slip-Resistant Boots: Slip-resistant boots with bonded tread are mechanically fastened to the ladder base.

  • Double-Riveted Steps & Ribbed Tread: Double-riveted steps with ribbed tread design contribute to structural integrity and surface texture of each step.

  • Wrap-Around Internal Spreader Braces & Wide Back Braces: Contribute to the structure of the ladder frame, increasing overall stability and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.