Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 ft Fiberglass Stepladder, 500 lb Capacity

  • Mfr # DXL3810-08

  • Zoro # G7420393


product price: $379.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Ladder Material
Fiberglass
Overall Height
8 ft
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.7 ft
Load Capacity - Maximum
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXL3810-08
Zoro #
G7420393
UPC #
728865117083
Country of Origin
Mexico

Dimensions

Overall Height
8 ft
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.7 ft
Base Width
25.5 in
Step Width
12 in
Step Depth
3 in
Closed Depth
7 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
500 lb
Base Spread
46 3/4 in
Weight
42 lb
Tread Type
Ribbed
Series
DXL3810
Number of Steps
7
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
Impact Bracing, Mega Step, ProTop(TM) with Magnet, Slip Resistant Boot
Color
Yellow
Standards
ANSI, OSHA Compliant
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive

Description

The DEWALT DXL3810-08 is an 8 ft. fiberglass stepladder intended to provide a non-conductive platform. With a load capacity of 500 lb and meeting ANSI Type IAA standards, this ladder is rated for professional use with specified load capacity and material construction.


Key Features of the DEWALT DXL3810-08 Stepladder:

  • Ladder Material: Constructed from non-conductive fiberglass.

  • Load Capacity: Rated to support up to 500 lb (Type IAA).

  • Step Surface: Steps have a surface area of 3.75", as compared to standard steps measuring approximately 3".

  • ProTopTM with Magnet: Metal top includes integrated tool slots and magnet for access to tools and fasteners.

  • Slip-Resistant Boots: Heavy-duty boots feature bonded tread mechanically fastened at the base.

  • Impact Absorption System included in design of ladder

  • Spreaders & Bracing: Wrap-around internal spreader braces; double-rivet step construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.