This item is Discontinued.

Dewalt 8" Straight Jaw Pushlock Pliers DWHT74426

8" Straight Jaw Pushlock Pliers (Discontinued)

  • Mfr # DWHT74426
  • Zoro # G002697137
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT74426
Zoro #
G002697137
UPC #
76174744262
Country of Origin
China

Dimensions

Jaw Width
3.5
Height (In.)
2
Length
10

Description

With its long jaw design,the Straight Jaw Pushlock Pliers provide more gripping area and a longer reach. Its wider opening jaw can accommodate wider bolts, nuts or pipes, making this a must-have tool for your toolbox, workbench or tool belt. It also features a non-pinching handle for added comfort.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.