This item is Discontinued.

Dewalt 8" x .060" Ceramic Tile Blade Wet DW4767L

8" x .060" Ceramic Tile Blade Wet (Discontinued)

  • Mfr # DW4767L
  • Zoro # G9678999
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4767L
Zoro #
G9678999
UPC #
885911069328
Country of Origin
Indonesia

Dimensions

Blade Dia.
8 in
Arbor Size
5/8 in
Plate Thickness
0.06 in
Cutting Depth
3"
Max. Cutting Depth
3 in

Details

For Use With Saw Type
Tile Saws
Arbor Shape
Round
Cutting Type
Wet
Rim Type
Continuous
Max. Blade Speed
7,600 RPM
For Use With
Tile Saws
Item
Diamond Saw Blade
Grade
Better
Max. RPM
7600
Diamond Knockout
No
Application
Stone, Tile
Arbor Hole
5/8"
Series
DEWALT(R)

Description

Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 8 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 7,600 RPM, For Use With Saw Type Tile Saws, Cutting Type Wet, Rim Type Continuous, Max. Cutting Depth 3 in, Grade Better

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.