This item is Discontinued.

Dewalt 8" XP turbo diamond blade DW4703

8" XP turbo diamond blade (Discontinued)

  • Mfr # DW4703
  • Zoro # G7637734
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4703
Zoro #
G7637734
UPC #
028874061033
Country of Origin
Indonesia

Dimensions

Blade Dia.
8 in
Arbor Size
7/8 in
Plate Thickness
0.06 in
Cutting Depth
2-1/2"
Max. Cutting Depth
2 1/2 in

Details

Materials Cut
Masonry
For Use With Saw Type
Chop Saws
Arbor Shape
Round
Cutting Type
Wet/Dry
Rim Type
Turbo
Max. Blade Speed
2,600 RPM
Max. RPM
7200
Item
Diamond Saw Blade
Diamond Knockout
Yes
Application
Brick, Concrete, Tile
Grade
Better
Arbor Hole
5/8"
For Use With
Cut Off Saws
Primary Saw Application
Masonry
Series
DEWALT(R)
Blade Type
Dry-cut Diamond

Description

Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 8 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 2,600 RPM, For Use With Saw Type Chop Saws, Cutting Type Wet/Dry, Rim Type Turbo, Max. Cutting Depth 2 1/2 in, Materials Cut Masonry, Grade Better

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.