9" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting, 5PK

  • Mfr # DW4803

  • Zoro # G3153595


product price:  $17.15
/pk 5, $3.43/ea

Key Features

Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Shank
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW4803
Zoro #
G3153595
UPC #
028874048034
Country of Origin
United States

Dimensions

Length
9 in
Height
3/4 in
Blade Length
9 in
Overall Length
9 in
Overall Width
3/4 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Shank
1/2"
Application
Wood Cutting
For Use With Saw Type
Reciprocating Saws
Blade Material
Bi-Metal
Materials Cut
Wood
Primary Material Application
Wood
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Nail-Embedded Wood, Wood

Description

With a 6-degree hook angle for fast, aggressive cuts, DEWALT Wood Cutting Reciprocating Saw Blades feature a reinforced tooth for additional strength when cutting through nails and other foreign objects. Raker tooth design helps to increase contact area for fast cuts. A specially formulated anti-stick coating minimizes friction and gum-up.


  • • Raker tooth design increases the tooth contact area for faster cuts

  • • Up to 50% LONGER LIFE* Patented tooth forms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades

  • • Durable blade design: bi-metal construction delivers blade flexibility and a long-lasting cutting edge

Designed for:


  • • (5) Blades

Additional Features:


  • • Made in the USA with global materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.