This item is Discontinued.

Dewalt 9" 6TPI 2X Recip Blade 25pk DWA4169B25

9" 6TPI 2X Recip Blade 25pk (Discontinued)

  • Mfr # DWA4169B25
  • Zoro # G8164956
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA4169B25
Zoro #
G8164956
UPC #
885911329972
Country of Origin
United States

Dimensions

Length
9"
Height
1 in

Details

Application
Wood Cutting
Teeth per Inch
6
Shank
1/2"

Description

Reciprocating Saw Blade, Teeth per Inch 6, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.