Shop DEWALT

Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel, 960 PK

  • Mfr # DFS9175B1G

  • Zoro # G3552569


product price:  $122.99
/pk 960, $0.13/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. DCFS950
Gauge
9
Nail Length (In.)
1 3/4 in
Crown Style
Round
Crown Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFS9175B1G
Zoro #
G3552569
UPC #
885911539852
Country of Origin
China

Dimensions

Nail Length (In.)
1 3/4 in
Leg Length
1-3/4 in
Crown Width
1/2 in
Fits Maximum Wire Diameter
1/2 in

Details

Item
Staples
For Use With
Mfr. No. DCFS950
Gauge
9
Crown Style
Round
Material
Steel
Finish
Galvanized
Color
Silver

Description

The DEWALT 9 GA Fencing Staples are designed for use with the DCFS950 cordless fencing stapler. Featuring divergent point tips, single barb legs paired with an adhesive coating, a galvanized zinc-aluminum coating, and are available in three common sizes of 1-1/2", 1-3/4", 2" to handle a wide variety of rural applications. With these staples you can get the job done quickly and be confident they will stand tough against the elements long after the job is done.


  • • 9 Gauge - For strength and durability to meet rural application needs

  • • Divergent Point Tips - For proper staple drive across wood grain

  • • Zinc-Aluminum Coating - Exceeds class 3 rating for long term corrosion resistance

Designed for:


  • • Woven wire fence

  • • (960) Staples

Additional Features:


  • • Barbed Staple with Adhesive Coating - For increased holding power

  • • Paper Tape Collation - For speed and efficiency compared to loose staples

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.